Beli hdmi to vga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA)
    Mulai

    Rp119.900

    Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA)
    Deskripsi:
    This is a conversion adapter that can output the video signal of a computer equipped with an HDMI terminal to a display equipped with a VGA (D-sub15pin) input terminal. Max resolution 1920x1080Connect a PC equipped with an HDMI terminal to a monitor equipped with a VGA terminal
    atribut:
    • Cable Length (cm): 15
    • Conversion Type: Male-female
    • Male Mounting: HDMI (male)
    • Supported Resolution: 1920x1080
    • Dimensions (mm): 45x14x45
  2. Taffware Kabel Adapter HDMI ke VGA Female
    Mulai

    Rp15.900

    Taffware Kabel Adapter HDMI ke VGA Female
    Deskripsi:
    Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGA
    atribut:
    • Color: Black
  3. Trimate HDMI-Vga Conversion Cable (Kabel VGA ke HDMI)
    Mulai

    Rp329.900

    Trimate HDMI-Vga Conversion Cable (Kabel VGA ke HDMI)
    Deskripsi:
    This is a conversion cable that can convert the video signal of a computer equipped with an HDMI terminal and output it to a display equipped with a VGA (D-sub15pin) input terminal.For PCs equipped with HDMI terminals, monitors equipped with VGA terminals, etc.
    atribut:
    • Color: Black
    • Connector 1: HDMI
    • Connector 2: VGA
    • Conversion Type: Male - Male
    • Male Mounting: HDMI, VGA
    • Plug: Gold plate
  4. Cabletime HDMI to VGA Converter Adapter
    Mulai

    Rp77.900

    Cabletime HDMI to VGA Converter Adapter
    atribut:
    • Input & Output: HDMI Male to VGA Female
    • Length (m): 0.15
    • Resolution Support: up to 1080P@60Hz
    • Shell: Aluminum Alloy Metal
    • Shielding: Aluminum Shell + PVC Jacket
  5. Ainex HDMI to VGA conversion cable (Konverter HDMI ke VGA)
    Mulai

    Rp229.900

    Ainex HDMI to VGA conversion cable (Konverter HDMI ke VGA)
    Deskripsi:
    Outputs video from a computer's HDMI port to a TV or display with a VGA port. (Audio output cannot be converted in the reverse direction.) The built-in chipset converts the HDMI output to analog video. The screen display supports both duplicate and extended modes. Supports up to Full HD (1080p, 1920 x 1080) / 60Hz.*VGA output cannot be converted to HDMI. *The resolution and refresh rate that can be displayed depend on the connected display, etc. *This product is a general-purpose product and we cannot guarantee that it will work in all combinations.
    atribut:
    • Cable Length (cm): Approx. 14.5 (excluding connector)
    • Color: Black
    • Connector Shape: [Computer side] HDMI male (Type A 19-pin) [Display side] VGA female (Mini D-Sub 15-pin)
    • Maximum Resolution: 1920x1080/60Hz
  6. Taffware Adapter HDMI ke VGA Female
    Mulai

    Rp19.900

    Taffware Adapter HDMI ke VGA Female
    Deskripsi:
    Sambungkan berbagai macam perangkat display dengan gadget lain menggunakan adaptor dari Taffware. Terdapat jack 3.5 mm pada adaptor untuk kemudahan penggunaan perangkat audio. Dukungan resolusi yang tinggi dan stabil membuat Anda tetap memiliki kualitas gambar yang baik
    atribut:
    • Dimensions (cm): 4.2x4.4x1.5
    • Cable Length (cm): 20
    • Interface: VGA ke HDMI
    • Material: Plastik dan TPE
  7. StarTech.com Mini DisplayPort connection travel adapter 2-in-1 mini DP to VGA / HDMI adapter
    Mulai

    Rp349.900

    StarTech.com Mini DisplayPort connection travel adapter 2-in-1 mini DP to VGA / HDMI adapter
    Deskripsi:
    2-in-1 design allows you to connect your mDP computer to an HDMI or VGA-enabled display using a single adapter. A small, lightweight adapter for maximum portability and easy portability in your laptop bag. Supports maximum display resolution 1920x1200 (1080p) Intel Thunderbolt compatible plug and play installation No external power supply requiredBy carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go. Connect your BYOD laptop / Ultrabook to your work HDMI or VGA display Connect a VGA or HDMI compatible display to a Mini DisplayPort compatible laptop and use it as a secondary monitor* The HDMI port is a passive port. * VGA port is an active port.
    atribut:
    • Adapter Model: Passive, active
    • Audio Function: 5.1 surround sound (depending on video source and destination)
    • Cable Length (cm): 15
    • Color: Black
    • Connector A: Mini-DisplayPort [20 pins]
    • Connector B: VGA (high density D-Sub) [15 pin], HDMI [19 pin]
    • Connector Shape: HDMI [19 pin] female - Mini-DisplayPort [20 pin] male, VGA (high density D-Sub) [15 pin] female - Mini-DisplayPort [20 pin] male
    • Height (mm): 13
    • Humidity (% RH): 10~85
    • Input: (AV)Mini DisplayPort 1.2
    • Length (mm): 190
    • Male Mounting: Mini-DisplayPort [20 pins]
    • Mass (g): 22
    • Maximum Resolution: [Digital] 1920 x 1200 / 1080p, [Analog] 1920 x 1200 / 1080p
    • Operating Temperature (°C): 0~60
    • Output: (AV)HDMI 1.4,VGA
    • Product Width (mm): 58
    • Set Contents: MiniDisplayPort to HDMI / VGA adapter, instruction manual
    • Specification: [Wide screen support] available
    • Storage Temperature (°C): -10~70
  8. Ainex HDMI to VGA Cable AMC-HDVGAB (Konverter HDMI ke VGA)
    Mulai

    Rp359.900

    Ainex HDMI to VGA Cable AMC-HDVGAB (Konverter HDMI ke VGA)
    Deskripsi:
    Outputs video and audio from an HDMI port on a personal computer to a TV/display equipped with a VGA port.
    atribut:
    • Color: Black
    • Cable Length (cm): Approximately 25 (including connector)
    • Conversion Type: Female - Male
    • Female Mounting: Mini~VGA (D-Sub~15 pin) /3.5mm mini jack/Micro~USB~type-B
    • Male Mounting: HDMI (Type~A~19 pin)
  9. Taffware Adapter HDMI ke VGA & AUX 1080P
    Mulai

    Rp17.900

    Taffware Adapter HDMI ke VGA & AUX 1080P
    Deskripsi:
    Bagi Anda yang masih menggunakan colokan dengan tipe VGA di masa sekarang mungkin membutuhkan adaptor ini agar dapat menyesuaikan dengan port HDMI. Hadir dengan ukuran minimalis serta penggunaan yang mudah alat ini merupakan solusi bagi Anda
    atribut:
    • Dimensions (mm): 50x23x15
    • Material: ABS
  10. Taffware Saintholly Konverter VGA ke HDMI
    Mulai

    Rp28.900

    Taffware Saintholly Konverter VGA ke HDMI
    Deskripsi:
    Alat ini merupakan adaptor konverter dari output VGA menjadi HDMI. Display port ini dapat digunakan pada perangkat yang memiliki port yang sesuai dengan adaptor ini
    atribut:
    • Output: 1xHDMI
    • Dimensions (mm): 63 x 54 x 20
    • Input: 1 x VGA, 1 x AUX
    • Material: Plastik
  11. UGREEN Converter VGA to HDMI HD Audio Video (Adaptor)
    Mulai

    Rp679.900

    UGREEN Converter VGA to HDMI HD Audio Video (Adaptor)
    Deskripsi:
    Ugreen VGA HDMI Adapter Cable Connector3,5mm Audio VGA to HDMI Adapter Converter for PC Laptop Notebook to HDTV Projector VGA to HDMI adapter offers you a convenient way to connect PCs, Laptops with VGA to displays such as Projectors, Monitors, and HDTVs with HDMI etc. Plug and Play design ensures a quick and easy setup High quality, compact design for long term durability HDMI female to VGA Male adapter has a micro USB port for optional power, providing external power for devices which have low-power output
    atribut:
    • Output: HDMI (Audio and Video)
    • Input: VGA (Video), 3.5mm Audio port and Micro USB power supply port
  12. Vention Kabel HDMI to VGA
    Mulai

    Rp159.900

    Vention Kabel HDMI to VGA
    atribut:
    • Cable Length (m): 1.5
    • Cable Outer Diameter (mm): 6
    • Color: Black
    • Conductor Material: Pure Copper
    • Connector Plating: Nickel-Plated
    • Connector Type: HDMI Male to VGA Male
    • Maximum Resolution: 1080P @ 60Hz
    • Transmission Direction: HDMI to VGA
  13. UGREEN Cable HDMI to VGA
    Mulai

    Rp209.900

    UGREEN Cable HDMI to VGA
    atribut:
    • Cable Length (cm): 25
    • Case Material: ABS Case
    • Color: Black
    • Frequency (Hz): 60 (Max)
    • Input Interface: HDMI Male
    • Output Interface: VGA Female
    • Support Video Output in VGA: 1920x1080
  14. Avian Wood-Eco Woodstain Solvent Based
    Mulai

    Rp95.900

    Avian Wood-Eco Woodstain Solvent Based
    Deskripsi:
    Woodeco Woodstain adalah politur berbahan dasar solvent berwarna transparan sehingga menampilkan serat serat kayu secara alami. Memiliki sifat elastis dan tidak mudah retak sehingga cocok melindungi kayu dari segala cuaca. Sangat cocok digunakan pada : pintu, kusen, kanopi, dan furniture yang terbuat dari kayu baik interior maupun eksterior.
    atribut:
    • Size (L): 0.9
  15. K-One HDMI Splitter 4 Port
    Mulai

    Rp269.900

    K-One HDMI Splitter 4 Port
    atribut:
    • HDMI Version: 1.4
  16. Buffalo HDMI to VGA Adapter, 0.15m, Black
    Mulai

    Rp469.900

    Buffalo HDMI to VGA Adapter, 0.15m, Black
    Deskripsi:
    HDMI (male) to VGA (female) adapter supports resolutions up to 1920 x 1080 (60Hz) Triple Shield RoHS compliant
    atribut:
    • Cable Length (m): 0.15
    • Cable Thickness (mm): 4.5
    • Color: Black
    • Connector Shape: HDMI (male) - D-Sub15pin (female)
    • Conversion System: Passive type
    • Conversion Type: Male-female
    • Female Mounting: D-Sub15pin
    • Male Mounting: HDMI
    • Suitable Models: Computers and tablets equipped with HDMI, LCD displays and projectors equipped with VGA terminals, etc.
    • Supported Resolution: Maximum 1920x1080(60Hz)
Daftar Harga hdmi to vga Terbaru October 2026
Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA)Rp119.900
Taffware Kabel Adapter HDMI ke VGA FemaleRp15.900
Trimate HDMI-Vga Conversion Cable (Kabel VGA ke HDMI)Rp329.900
Cabletime HDMI to VGA Converter AdapterRp77.900
Ainex HDMI to VGA conversion cable (Konverter HDMI ke VGA)Rp229.900
Taffware Adapter HDMI ke VGA FemaleRp19.900
StarTech.com Mini DisplayPort connection travel adapter 2-in-1 mini DP to VGA / HDMI adapterRp349.900
Ainex HDMI to VGA Cable AMC-HDVGAB (Konverter HDMI ke VGA)Rp359.900
Taffware Adapter HDMI ke VGA & AUX 1080PRp17.900
Taffware Saintholly Konverter VGA ke HDMIRp28.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait